

€36.16/ meterexcl. VAT
€43.76incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2250 |
Type | Straight running |
Pitch | 25.4 mm |
Pitch | 1 in |
Thickness | 8.7 mm |
Version | Flush grid |
Width | 85 mm |
Material | LFG |
Colour | Grey |