SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running Flush Grid with Positioners NGE2250FG-P2-M0850

  • ERIKS:13675738
Image 1
Save to list
Not available in webshop

Sold per: 1.524Min. order: 1.524

Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2250
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
8.7 mm
Version
Flush grid
Width
850 mm
Material
NGE
Colour
Grey blue