SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running Flush Grid LFG2250FG-M2295

  • ERIKS:12664742
Image 1
Save to list

€716.14/ meterexcl. VAT

€866.53incl. VAT

Sold per: 0.762Min. order: 0.762

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2250
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
8.7 mm
Version
Flush grid
Width
2.295 mm
Material
LFG
Colour
Grey