SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running Flush Grid LFG2250FG-M1445

  • ERIKS:12664709
Image 1
Save to list

€450.91/ meterexcl. VAT

€545.60incl. VAT

Sold per: 1.524Min. order: 1.524

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2250
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
8.7 mm
Version
Flush grid
Width
1.445 mm
Material
LFG
Colour
Grey