SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running Flush Grid LFG2250FG-M0255

  • ERIKS:12664671
Image 1
Save to list

€93.63/ meterexcl. VAT

€113.29incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2250
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
8.7 mm
Version
Flush grid
Width
255 mm
Material
LFG
Colour
Grey