Products
Brands
About Eriks
Customer service
BE - English
Home
Modular belt 25.4mm Straight R...
SYSTEM PLAST Modular belt 25.4mm Straight Running Flush Grid LFB2250FG-M1700
ERIKS:
13676222
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Series
2250
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
8.7 mm
Version
Flush grid
Width
1700 mm
Material
LFB
Colour
Blue
See all variants
Log in