

€417.75/ meterexcl. VAT
€505.48incl. VAT
Sold per: 1.524Min. order: 1.524
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2250 |
Type | Straight running |
Pitch | 25.4 mm |
Pitch | 1 in |
Thickness | 8.7 mm |
Version | Flush grid |
Width | 1275 mm |
Material | LFB |
Colour | Blue |