SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running Flat Top with Twin Posistioners NGE2250FT-PT-M0170

  • ERIKS:12590708
Image 1
Save to list

€86.86/ meterexcl. VAT

€105.10incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2250
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
8.7 mm
Version
Flat top
Width
170 mm
Material
NGE
Colour
Grey blue