SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running Flat Top Single Track with Positioners NGE2252FT-PT-K325

  • ERIKS:13676196
Image 1
Save to list

€79.11/ meterexcl. VAT

€95.72incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2252
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
12.7 mm
Version
Flat top
Width
82.6 mm
Material
NGE
Colour
Grey blue