

€731.35/ meterexcl. VAT
€884.93incl. VAT
Sold per: 0.762Min. order: 0.762
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2251 |
Type | Straight running |
Pitch | 25.4 mm |
Pitch | 1 in |
Thickness | 12.7 mm |
Version | Flat top |
Width | 1275 mm |
Material | NGE |
Colour | Grey blue |