SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running Flat Top LFG2251FT-M1530

  • ERIKS:12663648
Image 1
Save to list

€702.09/ meterexcl. VAT

€849.53incl. VAT

Sold per: 0.762Min. order: 0.762

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2251
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
12.7 mm
Version
Flat top
Width
1530 mm
Material
LFG
Colour
Grey