SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running Flat Top 76.2mm Modules LFB2253FT-K600

  • ERIKS:12665434
Image 1
Save to list

€48.83/ meterexcl. VAT

€59.08incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2253
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
8.7 mm
Version
Flat top
Width
152 mm
Material
LFB
Colour
Blue