SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running Flat Top 76.2mm Modules LFB2253FT-K3000

  • ERIKS:12665442
Image 1
Save to list

€134.62/ meterexcl. VAT

€162.89incl. VAT

Sold per: 1.524Min. order: 1.524

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2253
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
8.7 mm
Version
Flat top
Width
762 mm
Material
LFB
Colour
Blue