

€89.76/ meterexcl. VAT
€108.61incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2253 |
Type | Straight running |
Pitch | 25.4 mm |
Pitch | 1 in |
Thickness | 8.7 mm |
Version | Flat top |
Width | 381 mm |
Material | LFB |
Colour | Blue |