SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running Draining Top filterband PPW2502DT-M0600

  • ERIKS:14189448
  • Manufacturer:4251591391510
Image 1
Save to list
Not available in webshop

Sold per: 1.524Min. order: 1.524

Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2502
Type
Straight running
Pitch
50.8 mm
Pitch
2 in
Thickness
12.7 mm
Version
Draining Top
Width
600 mm
Material
PPW
Colour
White