SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Sideflexing Rubber Inserts LFB2256TAB-K900VG

  • ERIKS:12665513
Image 1
Image 2
Image 1
Image 2
Save to list

€221.44/ meterexcl. VAT

€267.94incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2256
Type
Sideflexing
Pitch
25.4 mm
Pitch
1 in
Thickness
12.7 mm
Version
Rubber inserts
Width
229 mm
Material
LFB
Colour
Blue