SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Sideflexing Rubber Inserts LFB2256TAB-K2100VG

  • ERIKS:12665517
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2256
Type
Sideflexing
Pitch
25.4 mm
Pitch
1 in
Thickness
12.7 mm
Version
Rubber inserts
Width
533 mm
Material
LFB
Colour
Blue