SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Sideflexing Flush Grid LFB2256TAB-K300

  • ERIKS:12665473
Image 1
Image 2
Image 1
Image 2
Save to list

€91.13/ meterexcl. VAT

€110.27incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2256
Type
Sideflexing
Pitch
25.4 mm
Pitch
1 in
Thickness
12.7 mm
Version
Flush grid
Width
76 mm
Material
LFB
Colour
Blue