




€122.07/ meterexcl. VAT
€147.70incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2256 |
Type | Sideflexing |
Pitch | 25.4 mm |
Pitch | 1 in |
Thickness | 12.7 mm |
Version | Flush grid |
Width | 305 mm |
Material | LFB |
Colour | Blue |