

€250.70/ meterexcl. VAT
€303.35incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2190 |
Type | Straight running |
Pitch | 19.05 mm |
Pitch | 0.75 in |
Thickness | 8.7 mm |
Version | Flat top |
Width | 130 mm |
Material | NGE |
Colour | Grey blue |