SYSTEM PLAST

SYSTEM PLAST Modular belt 19.05mm Straight Running Flush Grid Single Track with Positioner NGE2190FG-PT-K300

  • ERIKS:12665312
Image 1
Save to list
Not available in webshop

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2190
Type
Straight running
Pitch
19.05 mm
Pitch
0.75 in
Thickness
8.7 mm
Version
Flush grid
Width
76.2 mm
Material
NGE
Colour
Grey blue