SYSTEM PLAST

SYSTEM PLAST Modular belt 19.05mm Straight Running Flush Grid NGE2190FG-K3300

  • ERIKS:12665322
Image 1
Save to list
Not available in webshop

Sold per: 1.524Min. order: 1.524

Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2190
Type
Straight running
Pitch
19.05 mm
Pitch
0.75 in
Thickness
8.7 mm
Version
Flush grid
Width
838 mm
Material
NGE
Colour
Grey blue