SYSTEM PLAST

SYSTEM PLAST Modular belt 19.05mm Straight Running Flat Top NGE2190FT-K2700

  • ERIKS:12665282
Image 1
Save to list

€356.08/ meterexcl. VAT

€430.86incl. VAT

Sold per: 1.524Min. order: 1.524

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2190
Type
Straight running
Pitch
19.05 mm
Pitch
0.75 in
Thickness
8.7 mm
Version
Flat top
Width
686 mm
Material
NGE
Colour
Grey blue