SYSTEM PLAST

SYSTEM PLAST Modular belt 19.05mm Straight Running Flat Top NGE2190FT-K1500

  • ERIKS:12665278
Image 1
Save to list

€197.81/ meterexcl. VAT

€239.35incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2190
Type
Straight running
Pitch
19.05 mm
Pitch
0.75 in
Thickness
8.7 mm
Version
Flat top
Width
381 mm
Material
NGE
Colour
Grey blue