SYSTEM PLAST

SYSTEM PLAST Modular belt 12.7mm Straight Running with Positioners and rubber inserts every pitch NGE2120FT-P-M0680VG50

  • ERIKS:13675587
Image 1
Save to list
Not available in webshop

Sold per: 1.524Min. order: 1.524

Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2120
Type
Straight running
Pitch
12.7 mm
Pitch
0.5 in
Thickness
8.7 mm
Version
Rubber inserts
Width
680 mm
Material
NGE
Colour
Grey blue