
€283.87/ meterexcl. VAT
€343.48incl. VAT
Sold per: 0.762Min. order: 0.762
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2121 |
Type | Straight running |
Pitch | 12.7 mm |
Pitch | 0.5 in |
Thickness | 8.7 mm |
Version | Rubber inserts |
Width | 51 mm |
Material | NGE |
Colour | Grey blue |