
Sold per: 1.524Min. order: 1.524
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2120 |
Type | Straight running |
Pitch | 12.7 mm |
Pitch | 0.5 in |
Thickness | 8.7 mm |
Version | Rubber inserts |
Width | 1.36 mm |
Material | NGE |
Colour | Grey blue |