SYSTEM PLAST

SYSTEM PLAST Modular belt 12.7mm Straight Running Flush Grid LFG2120FG-M0170

  • ERIKS:12663761
Image 1
Save to list

€101.40/ meterexcl. VAT

€122.70incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2120
Type
Straight running
Pitch
12.7 mm
Pitch
0.5 in
Thickness
8.7 mm
Version
Flush grid
Width
170 mm
Material
LFG
Colour
Grey