Products
Brands
About Eriks
Customer service
BE - English
Home
Modular belt 12.7mm Straight R...
SYSTEM PLAST Modular belt 12.7mm Straight Running Flat Top with Twin Posistioners NGE2120FT-PT2-M1870
ERIKS:
13675538
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 08/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Series
2120
Type
Straight running
Pitch
12.7 mm
Pitch
0.5 in
Thickness
8.7 mm
Version
Flat top
Width
1870 mm
Material
NGE
Colour
Grey blue
See all variants
Log in