SYSTEM PLAST

SYSTEM PLAST Modular belt 12.7mm Straight Running Flat Top LFG2120FT-M2295

  • ERIKS:12663759
Image 1
Save to list

€947.83/ meterexcl. VAT

€1,146.87incl. VAT

Sold per: 0.762Min. order: 0.762

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2120
Type
Straight running
Pitch
12.7 mm
Pitch
0.5 in
Thickness
8.7 mm
Version
Flat top
Width
2295 mm
Material
LFG
Colour
Grey