SYSTEM PLAST

SYSTEM PLAST Modular belt 12.7mm Straight Running Flat Top LFG2120FT-M1190

  • ERIKS:12663746
Image 1
Save to list

€549.72/ meterexcl. VAT

€665.16incl. VAT

Sold per: 1.524Min. order: 1.524

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2120
Type
Straight running
Pitch
12.7 mm
Pitch
0.5 in
Thickness
8.7 mm
Version
Flat top
Width
1190 mm
Material
LFG
Colour
Grey