

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 35 mm |
Number of teeth | 19 |
Pitch circle diameter | 117.34 |
Outer Diameter | 117 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | SK 38 - 814 (VG) |