SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 815-29R23M-RMS

  • ERIKS:13678920
Image 1
Save to list

€97.33/ pieceexcl. VAT

€117.77incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
23 mm
Number of teeth
29
Execution
Floating
Pitch circle diameter
177.24
Outer Diameter
178.5 mm
Material
Polyamide mm
Colour
White
Suitable for
812-815-815 VG-881M-881MO-881 VG-881TAB VG/815TAB VG-8857TAB-8157TAB-8157TAB VG