

€90.67/ pieceexcl. VAT
€109.71incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 23 mm |
Number of teeth | 27 |
Execution | Floating |
Pitch circle diameter | 165.2 |
Outer Diameter | 166.8 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 812-815-815 VG-881M-881MO-881 VG-881TAB VG/815TAB VG-8857TAB-8157TAB-8157TAB VG |