SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 815-19R40M-RMS

  • ERIKS:13678956
Image 1
Save to list

€46.36/ pieceexcl. VAT

€56.10incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
40 mm
Number of teeth
19
Execution
Floating
Pitch circle diameter
117.34
Outer Diameter
117 mm
Material
Polyamide mm
Colour
White
Suitable for
812-815-815 VG-881M-881MO-881 VG-881TAB VG/815TAB VG-8857TAB-8157TAB-8157TAB VG