SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2351-15R30M-RMS

  • ERIKS:12663140
Image 1
Save to list

€63.54/ pieceexcl. VAT

€76.88incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
31.75 mm
Pitch
1.25 in
Bore
30 mm
Number of teeth
15
Execution
Floating
Pitch circle diameter
152.7
Outer Diameter
159.4 mm
Material
Polyamide mm
Colour
White
Suitable for
2351-2451-2551-2651-2351VG