SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2260-16R30M-RMS

  • ERIKS:12662543
Image 1
Save to list

€66.20/ pieceexcl. VAT

€80.10incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
30 mm
Number of teeth
16
Execution
Floating
Pitch circle diameter
130.2
Outer Diameter
130.9 mm
Material
Polyamide mm
Colour
White
Suitable for
2250FT-M/2250FG-M/2250FT-TAB/2250FG-TAB/2251FT-M/2251FG-M/2251FT-TAB/2251FG-TAB/2260FT-M