SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2256-15R25M-RMS

  • ERIKS:12663166
Image 1
Save to list

€62.15/ pieceexcl. VAT

€75.20incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
25 mm
Number of teeth
15
Execution
Floating
Pitch circle diameter
122.2
Outer Diameter
124.3 mm
Material
Polyamide mm
Colour
White
Suitable for
2256-2256VG