

€49.38/ pieceexcl. VAT
€59.75incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 25.4 mm |
Pitch | 1 in |
Bore | 25 mm |
Number of teeth | 10 |
Execution | Floating |
Pitch circle diameter | 82.2 |
Outer Diameter | 83.3 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2256-2256VG |