SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2251-18R30M-RMS

  • ERIKS:12662875
Image 1
Save to list

€58.55/ pieceexcl. VAT

€70.85incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
30 mm
Number of teeth
18
Execution
Floating
Pitch circle diameter
146.28
Outer Diameter
146 mm
Material
Polyamide mm
Colour
White
Suitable for
2251-2252