SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2251-16R25M-RMS

  • ERIKS:12662864
Image 1
Save to list

€56.71/ pieceexcl. VAT

€68.62incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
25 mm
Number of teeth
16
Execution
Floating
Pitch circle diameter
130.2
Outer Diameter
130 mm
Material
Polyamide mm
Colour
White
Suitable for
2251-2252