SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2251-14R25M-RMS

  • ERIKS:12662919
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
25 mm
Number of teeth
14
Execution
Floating
Pitch circle diameter
114.18
Outer Diameter
114 mm
Material
Polyamide mm
Colour
White
Suitable for
2251-2252