SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2250-18R23M-RMS

  • ERIKS:13680897
Image 1
Save to list

€61.27/ pieceexcl. VAT

€74.14incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
23 mm
Number of teeth
18
Execution
Floating
Pitch circle diameter
98.14
Outer Diameter
98 mm
Material
Polyamide mm
Colour
White
Suitable for
2250