SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2250-16R30M-RMS

  • ERIKS:12662740
Image 1
Save to list

€51.55/ pieceexcl. VAT

€62.38incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
30 mm
Number of teeth
16
Execution
Floating
Pitch circle diameter
130.2
Outer Diameter
130 mm
Material
Polyamide mm
Colour
White
Suitable for
2250