SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2250-14R40M-RMS

  • ERIKS:12662768
Image 1
Save to list

€48.87/ pieceexcl. VAT

€59.13incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
40 mm
Number of teeth
14
Execution
Floating
Pitch circle diameter
114.18
Outer Diameter
114 mm
Material
Polyamide mm
Colour
White
Suitable for
2250