SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2190-24R30M-RMS

  • ERIKS:12662970
Image 1
Save to list

€50.41/ pieceexcl. VAT

€61.00incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
19.05 mm
Pitch
0.75 in
Bore
30 mm
Number of teeth
24
Execution
Floating
Pitch circle diameter
142.9
Outer Diameter
145.6 mm
Material
Polyamide mm
Colour
White
Suitable for
2190FT-2190FG