SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2190-21R25M-RMS

  • ERIKS:12662963
Image 1
Save to list

€46.30/ pieceexcl. VAT

€56.02incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
19.05 mm
Pitch
0.75 in
Bore
25 mm
Number of teeth
21
Execution
Floating
Pitch circle diameter
127.8
Outer Diameter
128.7 mm
Material
Polyamide mm
Colour
White
Suitable for
2190FT-2190FG