SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2124-36R30M-RMS

  • ERIKS:12663109
Image 1
Save to list

€101.09/ pieceexcl. VAT

€122.32incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
12.7 mm
Pitch
0.5 in
Bore
30 mm
Number of teeth
36
Execution
Floating
Pitch circle diameter
145.7
Outer Diameter
147.7 mm
Material
Polyamide mm
Colour
White
Suitable for
2124