SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2122-28R40M-RMS

  • ERIKS:12662777
Image 1
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
12.7 mm
Pitch
0.5 in
Bore
40 mm
Number of teeth
28
Execution
Floating
Pitch circle diameter
113.4
Outer Diameter
115.4 mm
Material
Polyamide mm
Colour
White
Suitable for
2122