SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2120-38R35M-RMS

  • ERIKS:12663038
Image 1
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
12.7 mm
Pitch
0.5 in
Bore
35 mm
Number of teeth
38
Execution
Floating
Pitch circle diameter
153.8
Outer Diameter
155.8 mm
Material
Polyamide mm
Colour
White
Suitable for
2120-2120M-2121